- Fixed Position
- 12.5-amp Drill Motor
- 350 no-load RPM
features
- Powerful 12.5-amp motor: Engineered for the toughest applications, delivering 350 RPM
- 3/4” Capacity: Taps up to 1-inch-14 threaded holes
- Solid state electronic switching: Offers faster, smoother and quieter switching for a longer product lifespan
- Dual-Mount Gear Case/Reverse Mount: Permits tight quarter drilling
- Maximum force: Develops up to 1670 pounds of drill point pressure with a 1-inch steel plate
- Line Lockout: Prevents tool from operating if voltage is restored to an interrupted line
| Spindle Travel | 9 in |
| Overall Length | 15 in |
| Cord Length | 9 ft |
| Phase | Single-Phase |
| Application | Drilling |
| Overall Height | 20-1/2 in |
| Base Type | Fixed |
| Chuck Size | 3/4 in |
| Drill Point Pressure | 1670.000 lb |
| Weight | 71.8 LB |
| EAN or UPC | 45242012848 |

