- 600 rpm
- 1/2 in
description
- Lightweight with ample power, the 1/2 in. electromagnetic drill press motor is ideal for drilling small holes into steel. At just 8 Lbs., this lightweight 6.2 amp motor still provides plenty of power to deliver 600 RPM and produce up to 1650 Lbs. of drill point pressure with a 1 in. steel plate. This unit features a 1/2 in. chuck for fast and easy bit changes while eliminating slippage and breakage. The dual-mount gear case with reverse mount permits tight quarter drilling. Use with the 4202 fixed position base (sold separately) for best results.
features
- 1/2 in. capacity: taps up to 5/8 in., 18-threaded holes. (5/8 - 11 and 1/2 - 13 taps are not recommended.)
- Powerful 11.5 amp motor: engineered for the toughest applications, delivering 600 RPM
- Taps up to 5/8 - 18 threaded hole
- Maximum force: develops up to 1650 Lbs. of drill point pressure with a 1 in. steel plate
| No. of Speeds | 1 |
| Warranty | 5 Years |
| Family Name | Motor |
| Voltage | 120 V |
| RPM Range [Max] | 600 rpm |
| Cord Length | 0.8 ft |
| Chuck Capacity | 1/2 in |
| Weight | 9.7 LB |
| EAN or UPC | 45242013104 |

