- Drill Press
- Compact
- Electromagnetic
- 6.6" Drill Travel
- 450 rpm
features
- Strong two coil magnet engineered to stay in place with 2,300 of dead lift force
- Powerful 9.0 amp, 1.1 max. hp motor maneuvers easily and conveniently
- Light weight design with a comfortable carrying handle
- Superior capacity cuts up to 1 1/2" diameter holes through 2" steel with annular cutters, or 1/2" diameter holes, 4 1/4" deep with twist drill bits
- Flexible feed handle: switch between two feed handle positions without using tools
- Accessible and comfortable operation: simple two-button control panel, unobstructed by feed handle
includes
- (1) compact electromagnetic drill press (4270-20)
- (1) lubricant spray bottle
- (1) nylon safety strap
- (2) hex wrenches
| Distance - Spindle to Column | 6.6 in |
| Drilling Capacity | 1/2 in |
| Cord Length | 8 ft |
| Drill Point Pressure | 750 lb |
| HP [Max] | 1 1/10 hp |
| Chuck Capacity | 1/2 in |
| Amps Rating | 9.00 A |
| RPM Range [Min] | 0 rpm |
| RPM Range [Max] | 450 rpm |
| RPM [Max] | 450 rpm |
| Weight | 35.0 LB |
| EAN or UPC | 45242013173 |

