- Screwdriver
- 120 V Voltage Rating
- 11.5 Amps
description
- This heavy duty unit is built for production drilling and will take the toughest drilling jobs. Model 4292-1 features an 11.5 amp motor with a no.3 morris taper chuck. This two speed unit has 375 and 750 RPM, geared low for maximum torque. Use the larger 4203 adjustable base for this powerhouse, and no job is too large.
features
- Powerful 11.5 amp motor: engineered for the toughest applications, delivering 2375/750 RPM
- Dual-mount gear case/reverse mount: permits tight quarter drilling
- 1-1/4 in. capacity: taps up to 1 in., 14-threaded holes
- Maximum force: develops up to 1600 Lbs. of drill point pressure with a 1 in. steel plate
| Case Included | No |
| Tool Handle Type | In Line |
| Lock-On Switch | No |
| Chuck Size | 1 in |
| Range Spindle Lock | No |
| Handle Material | Metal |
| Chuck Design | Keyed |
| Color | Red, Gray, Black |
| Family Name | Mag Drill Motor 11.5 A |
| Torque [Max] | 1600 in-lbs |
| Rocker Switch | Yes |
| Housing Material | Metal |
| Type | Screwdriver |
| Speed Range | 0-750 rpm |
| Side Handle | No |
| Amps | 11.5 A |
| Brand Name | Milwaukee |
| Length | 20.19 in |
| Clutch Settings | 1 |
| Drill Amperage | 11.5 A |
| Cordless | No |
| Chuck Type | Keyed |
| Standard | CSA, UL |
| Handle Type | Inline |
| Voltage | 120 V |
| Drill Type | Screwdriver |
| Voltage Rating | 120 V |
| Height | 7.25 in |
| Overload Protection | No |
| Width | 6.5 in |
| Cord Length | 4 ft |
| Reverse | Yes |
| Warranty | 5 Years |
| Switch Type | Switch |
| RPM [Max] | 750 rpm |
| Variable Speed | Yes |
| Weight | 25.0 LB |
| EAN or UPC | 45242013203 |

