- Chrome Vanadium Steel Material
description
- The Milwaukee 3" Extension allows for easier access in hard to reach spaces to get every job done, both in the garage and on the jobsite.
features
- For better access in tight spaces
- Textured surface for grip and control while using.
- Chrome finish to resist rust and corrosion
- Fits 1/2 " drive tools
- Lifetime Guarentee
| Material | Chrome Vanadium Steel |
| Impact or Standard | Standard |
| Drive Extension Length (1) | 3 |
| Finish | Chrome |
| Drive Size | 1/2 in |
| Case Included | No |
| Weight | 0.271 LB |
| EAN or UPC | 45242589494 |

