- Chrome Vanadium Steel Material
description
- Milwaukee® extensions feature the largest knurling surface, offering the most control. The knurling on the female drive end helps when hand-tightening or working with oily materials. Additionally, select extensions have knurling on the shaft for more control. Chrome plating offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.
features
- Largest Knurling Surface - Precision Control
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- 1/4" Drive
- Corrosion Resistant
- Chrome Plated
- Rust Protection
- Lifetime Guarantee
| Drive Extension Length (1) | 6 |
| Drive Size | 1/4 in |
| Case Included | No |
| Finish | Chrome |
| Impact or Standard | Standard |
| Material | Chrome Vanadium Steel |
| Weight | 0.15 LB |
| EAN or UPC | 45242788002 |

