- Chrome Vanadium Steel Material
description
- The MILWAUKEE® 1/4" Drive Wobble Extensions offer the most control and better access even in the tightest applications. The extensions feature the largest knurling surface on both the shaft and female drive end allowing precision control when hand-tightening or working with oily materials. The male square end features a wobble design, providing up to 11 degrees of movement for better access at different angles and in tight spaces. The male end also provides added versatility by doubling as a standard or a wobble extension. The chrome plating on the extensions offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.
features
- Most Control. Better Access.
- Largest Knurling Surface - Precision Control
- Up to 11 degrees (1/4" drive)
- 15 degrees (3/8" drive)
- and 8 degrees (1/2" drive) of movement for better access
- Adaptable Drive - Wobble or Standard
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- 1/4" Drive
- Corrosion Resistant
- Chrome Plated
- Rust Protection
- Lifetime Guarantee
| Case Included | No |
| Drive Size | 1/4 in |
| Drive Extension Length (1) | 12 |
| Finish | Chrome |
| Material | Chrome Vanadium Steel |
| Impact or Standard | Standard |
| Weight | 0.28 LB |
| EAN or UPC | 45242645923 |

