- 3 in Length
description
- The MILWAUKEE® 3" Random Orbital Detail Sander Pad is a random orbital sander replacement pad designed for use with the M12 FUEL™ 3" Random Orbital Detail Sander. The random orbital sanding pad features a bend-resistant design and premium hook and loop backing to deliver increased durability across a wide variety of materials on the jobsite. The replacement pad is exclusively compatible with Milwaukee's full lineup of Mesh Sanding Discs and accessories.
features
- Designed for use with the M12 Fuel 3" Random Orbital Detail Sander (2535-20)
- Bend-resistant design and premium hook and loop backing delivers increased durability
- Compatible with Milwaukee POWERGRID™ Mesh Sanding Discs and accessories
- Includes: (1) M12 3" Random Orbital Detail Sander Replacement Pad
includes
- (1) M12 3" Random Orbital Detail Sander Replacement Pad
| Accessory Type | Backing Pad |
| Length | 3 in |
| Color/Finish | Black |
| Material | Metal |
| Includes | (1) M12 3" Random Orbital Detail Sander Replacement Pad |
| Thickness | 0.5 in |
| Used With | Milwaukee M12 FUEL™ 3 in Random Orbital Detail Sander |
| Width | 3 in |
| Sanding, Grinding or Polishing | Sanding |
| Manufacturer Warranty | Manufacturers Defect Warranty |
| Weight | 0.5 LB |
| EAN or UPC | 45242120369 |

