Skip to content Skip to navigation menu
S2 Steel 3/8 in Long Ball End Bit Socket

45-34-1099

S2 Steel 3/8 in Long Ball End Bit Socket
Item #121995987
  • S2 Steel Material
  • 6 mm Bit Size
  • 3/8 in Drive Size
S2 Steel 3/8 in Long Ball End Bit Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S2 Steel Material
  • 6 mm Bit Size
  • 3/8 in Drive Size

description

  • The MILWAUKEE® 3/8" Drive Metric Long Ball End Hex Bit Sockets with FOUR FLAT™ sides are designed from the ground up to be part of the most versatile socket family. Milwaukee® long reach sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. The 6" length and slim profile of these sockets provides the best access in tight spaces, and the ball end design provides easy angled entry. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. Milwaukee® sockets are backed by a Lifetime Guarantee.

features

  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • Best Access - Slim Profile
  • Most Durable - One Piece Socket
  • Up to 25° Angled Access
  • 6" Long Reach
  • Laser Engraved Markings For Easy Identification
  • Chrome Plated
  • Rust Resistant
  • Lifetime Guarantee

includes

  • (1)3/8" Drive 6mm Hex Long Ball End Bit Socket(45-34-1099)
Drive Size 3/8 in
Warranty Lifetime Guarantee
Material S2 Steel
Depth 0.67 in
Weight 0.146 LB
EAN or UPC 45242352883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison