- S2 Steel Material
- 10 mm Bit Size
- 3/8 in Drive Size
description
- The MILWAUKEE® 3/8" Drive Triple Square Bit Sockets with FOUR FLAT™ sides are designed from the ground up to be part of the most versatile socket family. Milwaukee® sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench compatible. This also creates a slim profile to provide the best access in tight spaces. The one-piece socket design offers improved durability compared to two-piece designs by eliminating the risk of the bit separating from the socket base. The laser-engraved size markings provide easy identification, and chrome plating offers rust and corrosion protection. All Milwaukee® sockets are backed by a Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- Most Durable - One Piece Socket
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
- Lifetime Guarantee
includes
- (1)3/8" Drive 10mm Triple Square Bit Socket(45-34-1144)
| Material | S2 Steel |
| Warranty | Lifetime Guarantee |
| Depth | 0.7 in |
| Drive Size | 3/8 in |
| Weight | 0.093 LB |
| EAN or UPC | 45242355082 |

