- 1/2 in Drive Size
- 6 Points
- 1.5 in Length
- Chrome Vanadium Steel Material
description
- Milwaukee Sockets were designed from the ground up to be part of the most versatile socket family in the industry. The innovative socket design has four parallel flat sides, which deter rolling and are wrench-compatible. Socket sizes are stamped into the flats for improved easy-to-read visibility. Optimized socket geometry helps reduce bolt rounding and stripping.
features
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Chrome Finish
- Optimized Geometry to prevent rounding
- 6 Point Socket
- Lifetime Guarentee
| No. of Points | 6 |
| Size | 11/16 in |
| Impact or Standard | Standard |
| Color Coded | No |
| Material | Chrome Vanadium Steel |
| Length | 1.5 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Deep Well | Yes |
| Weight | 0.154 LB |
| EAN or UPC | 45242588954 |

