Skip to content Skip to navigation menu
M11 1/2 in Drive 6 Points Chrome Vanadium Steel Socket

45-34-9135

M11 1/2 in Drive 6 Points Chrome Vanadium Steel Socket
Item #117712077
  • 1/2 in Drive Size
  • 6 Points
  • Chrome Vanadium Steel Material
M11 1/2 in Drive 6 Points Chrome Vanadium Steel Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 6 Points
  • Chrome Vanadium Steel Material

description

  • Milwaukee Sockets were designed from the ground up to be part of the most versatile socket family in the industry. The innovative socket design has four parallel flat sides, which deter rolling and are wrench-compatible. Socket sizes are stamped into the flats for improved easy-to-read visibility. Optimized socket geometry helps reduce bolt rounding and stripping.

features

  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Lifetime Guarentee
  • Deep Socket
Weight 0.273 LB
EAN or UPC 45242589401
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison