Skip to content Skip to navigation menu
Pry Bar

45-74-9224

Pry Bar
Item #118811805
  • 24" PRY BAR
Pry Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" PRY BAR

description

  • The MILWAUKEE® 18" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. The metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Milwaukee pry bars are backed by a MILWAUKEE® Lifetime Guarantee.

features

  • I-Beam Design: Up To 40% Stronger
  • All Metal Core
  • Comfortable Tri-Lobe Handle
  • Hammer-Ready Strike Cap
  • Chrome Finish
  • Corrosion Resistant
  • Includes: (1) 24" Pry Bar
  • Lifetime Guarantee
Weight 1.9 LB
EAN or UPC 45242721078
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison