Skip to content Skip to navigation menu
Nut Wrench

45-96-8302

Nut Wrench
Item #119915794
  • 1/2" X 9/16" Double End Flare Nut Wrench
Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" X 9/16" Double End Flare Nut Wrench

description

  • The MILWAUKEE® 1/2" X 9/16" Double End Flare Nut Wrench offers easy identification with ink-filled size labels for quick distinction between SAE and metric wrenches. The slim profile open ends provide better access to hard-to-reach line nuts and hex bolt heads. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee stands behind its products and offers a Lifetime Guarantee on all Mechanics Hand Tools.

features

  • Most Visible Sizes
  • Ink-Filled Size Labels
  • Slim Profile Open Ends - Better Access
  • Comfortable I-Beam Handle Design
  • Chrome Plated
  • Rust Protection
  • Secure Fit - 6 Point Contact
  • Lifetime Guarantee
Weight 0.27 LB
EAN or UPC 45242631889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison