- 10mm X 12mm Double End Flare Nut Wrench
description
- The MILWAUKEE® 10mm X 12mm Double End Flare Nut Wrench offers easy identification with ink-filled size labels for quick distinction between SAE and metric wrenches. The slim profile open ends provide better access to hard-to-reach line nuts and hex bolt heads. The Comfortable I-Beam Handle Design allows superior user comfort, even while applying high torque. Milwaukee stands behind its products and offers a Lifetime Guarantee on all Mechanics Hand Tools.
features
- Most Visible Sizes
- Ink-Filled Size Labels
- Slim Profile Open Ends - Better Access
- Comfortable I-Beam Handle Design
- Chrome Plated
- Rust Protection
- Secure Fit - 6 Point Contact
- Lifetime Guarantee
| Weight | 0.22 LB |
| EAN or UPC | 45242631926 |

