- Steel Material
- 7.8 in Length
- 9/16 in Size
description
- The MILWAUKEE® 9/16 in. SAE Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. This wrench has double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tool. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. The combination wrench features an ergonomic I-Beam handle design for improved comfort, and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® 9/16 in. SAE ratcheting combination wrench features a Lifetime Guarantee.
features
- 2.5 Degrees of arc swing
- 144 Ratcheting positions
- Double-stacked pawls
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Lifetime guarantee
| Color | Chrome |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Color Coded | No |
| Length | 7.8 in |
| Material | Steel |
| Etched/Stamped Size Identification | Yes |
| Size | 9/16 in |
| Ratcheting | Yes |
| Box Head Design | Rigid (Non-Flex) |
| Drop Forged | Yes |
| Wrench Length | Standard |
| Weight | 0.34 LB |
| EAN or UPC | 45242573370 |

