- Steel Material
- 9.84 in Length
- 3/4 in Size
description
- The MILWAUKEE® 3/4 in. SAE Combination Wrench gets 25% more torque than smooth-faced wrenches with its MAXBITE™ Open-End Grip. In addition to providing increased torque, MAXBITE™ reduces rounding and stripping of nuts and bolts. This wrench is built from the ground up with an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® 3/4 in. SAE Combination Wrench features a Lifetime Guarantee.
features
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Lifetime guarantee
| Head Angle 2 | 15° |
| No. of Points | 12 |
| Size | 3/4 in |
| Color | Chrome |
| Etched/Stamped Size Identification | Yes |
| Color Coded | No |
| Drop Forged | Yes |
| Box Head Design | Rigid (Non-Flex) |
| Ratcheting | No |
| Material | Steel |
| Length | 9.84 in |
| Inch/Metric | Inch |
| Wrench Length | Standard |
| Weight | 0.61 LB |
| EAN or UPC | 45242573707 |

