- Steel Material
- 171.958 mm Length
- 12 mm Size
description
- The MILWAUKEE® 12MM Metric Combination Wrench gets 25% more torque than smooth-faced wrenches with its MAXBITE™ Open-End Grip. In addition to providing increased torque, MAXBITE™ reduces rounding and stripping of nuts and bolts. This wrench is built from the ground up with an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The Milwaukee® 12MM Combination Wrench features a Lifetime Guarantee.
features
- MAX BITE™ open-end grip
- 25% More torque
- Comfortable I-Beam handle design
- Ink-filled size labels
- Lifetime guarantee
| Drop Forged | Yes |
| Color | Chrome |
| Ratcheting | No |
| Etched/Stamped Size Identification | No |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Material | Steel |
| Box Head Design | Rigid (Non-Flex) |
| Color Coded | No |
| Size | 12 mm |
| Length | 171.958 mm |
| Head Angle 2 | 15° |
| Wrench Length | Standard |
| Weight | 0.23 LB |
| EAN or UPC | 45242573790 |

