The MILWAUKEE® 10mm Flex Head Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench features ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. Milwaukee combination wrenches feature a lifetime guarantee.
features
2.5-Degrees of Arc Swing
Double-stacked pawls
MAX BITE™ Open-End Grip
25% More Torque
Ergonomic I-Beam handle with ink-filled size labels
144 Ratcheting Positions
Flex head design
Lifetime Guarantee
Material
Chrome Vanadium Steel
Inch/Metric
Metric
Ratcheting
Yes
Color Coded
Yes
Etched/Stamped Size Identification
Yes
Overall Length
165.1 mm
No. of Points
12
Wrench Style
Combination
Color
Chrome
Box Head Design
Non-Lockable Flex
Wrench Length
Standard
Set/Individual
Individual
Weight
0.2 LB
EAN or UPC
45242596034
We're here for you
with Service Centers across the country - We have your back