Skip to content Skip to navigation menu
Chrome Vanadium Steel Non-Lockable 13.43 in Flex Head Combination Wrench

45-96-9822

Chrome Vanadium Steel Non-Lockable 13.43 in Flex Head Combination Wrench
Item #118507219
  • 12 Points
  • 13.43 in Overall Length
Chrome Vanadium Steel Non-Lockable 13.43 in Flex Head Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Points
  • 13.43 in Overall Length

description

  • The MILWAUKEE® 1" Flex Head Ratcheting Combination Wrench features 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. The flex head wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head allows for increased accessibility in areas that are difficult to reach. The MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering 25% more torque than smooth-faced wrenches. This flex head wrench features ergonomic I-Beam handles designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. Milwaukee combination wrenches feature a lifetime guarantee.

features

  • 2.5-Degrees of Arc Swing
  • Double-stacked pawls
  • MAX BITE™ Open-End Grip
  • 25% More Torque
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Flex head design
  • Lifetime Guarantee
Color Coded Yes
Wrench Length Standard
Set/Individual Individual
Wrench Style Combination
Color Chrome
Box Head Design Non-Lockable Flex
Etched/Stamped Size Identification Yes
Material Chrome Vanadium Steel
Ratcheting Yes
Size 1 1 in
Inch/Metric Inch
Overall Length 13.43 in
No. of Points 12
Weight 1.4 LB
EAN or UPC 45242596454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison