- Drum w/Anchor Cable
description
- The MILWAUKEE® Drum w/ Anchor Cable for M18™ Drum Machine (47-53-2817) gives drain technicians increased versatility to have multiple sized cables for tackling clogs in 1-1/2”-4” drain lines. The Drum w/ Anchor Cable for M18™ Drum Machine can hold up to 100’ of 3/8” Inner Core Cable and up to 75’ of 1/2” Inner Core Cable. The 3/8" cable is best for use on 1-1/2"- 3" drain lines and the 1/2" cable is best for use on 3-4" drain lines. The Milwaukee Drum w/ Anchor Cable for M18 Drum Machine is also compatible with MILWAUKEE® CABLE DRIVE™ Assembly (47-53-2816) that allows you to automatically feed and retract cable up to 15-20 feet per minute. Cable sizes available are 3/8" x 75' (48-53-2776), 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778).
features
- Holds up to 100’ of 3/8” Cable
- Holds up to 75’ of 1/2" Cable
- Fully Enclosed Drum: Best Protection and Mess Containment
- Drain Cables Sold Separately
- Compatible with Other Brand Drain Cleaning Cables: Yes
- For use with M18™ Drum Machine 2817A-21
- Built in Drum Plug for a Cleaner Jobsite Transport and Cable Cleaning
- Compatible with Cable Drive™ Assembly for M18™ Drum Machine
- Lightweight Drum for Easier Transportation
| Width | 16 in |
| Height | 14 in |
| Length | 16 in |
| Warranty | 2 Years |
| Weight | 11.88 LB |
| EAN or UPC | 45242637850 |

