- Sewer Drum Machine Load Wheel
description
- Loading wheel for Milwaukee® MX FUEL™ sewer drum machine. The loading wheel helps with loading the machine into a service truck/van. The loading wheel and handles at the bottom of the machine allow for one person to load the machine into a vehicle. For use with the MX FUEL™ sewer drum machine (MXF500 and MXF501).
features
- Loading wheel for MX FUEL™ sewer drum machine
- Helps load machine into truck or service van
- Tool-free quick connect to machine
- Optional accessory for Milwaukee MX FUEL™ sewer drum machine
- Product weight: 5 lbs
- Machine sold separately
- For Use with MXF500 and MXF501
| Wheel Width | 1.5 in |
| Wheel Material | Steel |
| Wheel Dia. | 6 in |
| Color | Black |
| Weight | 6.0 LB |
| EAN or UPC | 45242558513 |

