- 9 in Length
- 5 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee's pruning blades are made of high carbon steel for flexibility. The deep gulleted teeth are fleam ground for aggressive cutting action in green wood. Sold in packs of 5. Also available in 12 in. length (see 48-00-1303) and a two pack: one 9 in. and one 12 in. (see 48-02-1303).
features
- Extra deep gullets easily remove chips for fast cutting
- 1/2 in. universal tang fits all SAWZALL
- Unique Fleam ground teeth cut in both directions for clean cuts
- Induction hardened teeth for long life
| Saw Blade Type | Reciprocating Saw |
| Thickness A [Min] | 0.049 in |
| Blade Length | 9 in |
| No. of Teeth | 45 |
| Progressive Blade Tooth Spacing | No |
| Length | 9 in |
| Saw Blade Width | 0.75 in |
| Width | 3/4 in |
| Blade Cutting Material | Bi-Metal |
| Thickness | 0.049 in |
| Blade Thickness | 0.049 in |
| Material Cut | Wood |
| Teeth Per Inch | 5 |
| Blade Type | Wood |
| Tooth Count | 45 |
| Weight | 0.46 LB |
| EAN or UPC | 45242081745 |

