- 9 in Length
- 4-5 Teeth Per Inch
- Wood Blade Type
description
- Clear limbs, branches and green wood with the Milwaukee 9 in., 4/5 TPI pruning reciprocating saw blade. It features sharp, induction-hardened teeth and deep gullets designed to cut clean through wood fibers. Its unique fleam ground teeth allow the blade to make clean cuts in both directions.
features
- 1/2 in. universal tang, for use with reciprocating saws
- Extra deep gullets easily remove chips for fast cutting
- Unique fleam ground teeth cut in both directions for clean cuts
- Induction hardened teeth for long life
| Material Cut | Wood |
| Blade Thickness | 0.2 in |
| No. of Teeth | 36 |
| Width | 3/4 in |
| Blade Type | Wood |
| Saw Blade Width | 0.75 in |
| Tooth Count | 36 |
| Blade Length | 9 in |
| Length | 9 in |
| Blade Cutting Material | Steel |
| Thickness A [Min] | 0.2 in |
| Teeth Per Inch | 4-5 |
| Thickness | 0.2 in |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.13 LB |
| EAN or UPC | 45242192205 |

