- 9 in Length
- Multi-Material Blade Type
description
- Diamond grit the Torch SAWZALL blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials.
features
- Diamond grit delivers up to 30x longer life than standard Carbide grit blades
- The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard Carbide grit blades
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
| Progressive Blade Tooth Spacing | No |
| Blade Cutting Material | Diamond |
| Saw Blade Width | 1 in |
| Width | 1 in |
| Blade Length | 9 in |
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.042 in |
| Saw Blade Type | Reciprocating Saw |
| Length | 9 in |
| Thickness | 0.042 in |
| Blade Thickness | 0.042 in |
| Material Cut | Multi-Purpose |
| Weight | 0.15 LB |
| EAN or UPC | 45242187416 |

