- 12 in Length
- 4 Teeth Per Inch
- Multi-Material Blade Type
description
- The flush cut SAWZALL® blade has been engineered to solve the unique frustrations encountered during window and door cut-outs. The unique design provides straighter cuts and protects the blade and teeth when cutting bottom plates.
features
- Unique blade geometry protects against floor impacts during bottom plate cut-outs
- Floor guard shields teeth from floor contact during bottom plate cut-outs
- Double truss design guides blade for straight window cut-outs
- Nail Guard™: unique design protects against tooth fracture when cutting nails between studs and joists
| Blade Length | 12 in |
| Thickness A [Min] | 0.2 in |
| Blade Thickness | 0.2 in |
| Material Cut | Multi-Purpose |
| Width | 2 1/2 in |
| Length | 12 in |
| Blade Type | Multi-Material |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Width | 2.5 in |
| No. of Teeth | 42 |
| Blade Cutting Material | Bi-Metal |
| Teeth Per Inch | 4 |
| Thickness | 0.2 in |
| Saw Blade Type | Reciprocating Saw |
| Tooth Count | 42 |
| Weight | 0.27 LB |
| EAN or UPC | 45242253272 |

