- 8 in Length
- 8/12 Teeth Per Inch
- Metal Blade Type
description
- Ice hardened blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.
features
- Matrix II bi-metal teeth for greater durability
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
- Ice Hardened™ for up to 50% longer life
- Precision forming process creates sharper teeth for fast cutting
| Thickness | 0.05 in |
| Length | 8 in |
| Thickness A [Min] | 0.05 in |
| Blade Cutting Material | High Speed Steel |
| No. of Teeth | 80 |
| Teeth Per Inch | 8/12 |
| Blade Type | Metal |
| Width | 3/4 in |
| Weight | 1.53 LB |
| EAN or UPC | 45242081028 |

