- 12 in Length
- 6 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.
features
- Deep gullet design cuts up to 25% faster than standard wood blades
- Fleam ground process creates super sharp teeth for clean cuts
- 5 blades per pouch
- Matrix II bi-metal teeth for greater durability
| Blade Thickness | 0.05 in |
| Blade Type | Multi-Material |
| Length | 12 in |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 12 in |
| Width | 3/4 in |
| Tooth Count | 72 |
| Saw Blade Width | 0.75 in |
| Thickness | 0.05 in |
| Material Cut | Multi-Purpose |
| Thickness A [Min] | 0.05 in |
| Shank | 1/2 in |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Type | Reciprocating Saw |
| Teeth Per Inch | 6 |
| No. of Teeth | 72 |
| Weight | 0.48 LB |
| EAN or UPC | 45242082643 |

