- 6 in Length
- 6 Teeth Per Inch
- Wood Blade Type
description
- THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
features
- FANG TIP ™.
- Matrix II bi-metal teeth for greater durability.
- NAIL GUARD ™.
- Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
| Thickness A [Min] | 0.05 in |
| Teeth Per Inch | 6 |
| Blade Length | 6 in |
| Saw Blade Type | Reciprocating Saw |
| Blade Thickness | 0.05 in |
| Shank | 1/2 in |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 6 |
| Length | 6 in |
| Material Cut | Wood |
| Thickness | 0.05 in |
| No. of Teeth | 6 |
| Blade Type | Wood |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Width | 0.75 in |
| Width | 3/4 in |
| Weight | 0.21 LB |
| EAN or UPC | 45242082698 |

