- 5 in Length
- 6 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® plaster blades feature a "V" shape tooth to minimize tear out when cutting plaster and drywall.
features
- Precision forming process creates sharper teeth for fast cutting
- 1/2 in. universal tang fits all SAWZALL
- Matrix II bi-metal teeth for greater durability
- Full raker tooth on blade tip for easy plunging
| Saw Blade Width | 0.75 in |
| Thickness A [Min] | 0.05 in |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 30 |
| Blade Thickness | 0.05 in |
| Saw Blade Type | Reciprocating Saw |
| Width | 3/4 in |
| Shank | 1/2 in |
| Length | 5 in |
| Teeth Per Inch | 6 |
| Material Cut | Multi-Purpose |
| Blade Cutting Material | High Speed Steel |
| Thickness | 0.05 in |
| No. of Teeth | 30 |
| Blade Type | Multi-Material |
| Blade Length | 5 in |
| Weight | 0.15 LB |
| EAN or UPC | 45242082735 |

