- 4 in Length
- 10 Teeth Per Inch
- Metal Blade Type
description
- Designed with a universal shank* Milwaukee® multi-tool accessories are compatible with most professional grade multi-tools. With a durable tungsten Carbide grit edge, the 1-1/4 in. Carbide grit multi-tool blade is ideal for cutting abrasive materials such as brick, cement, and plaster as well as grout removal.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| No. of Teeth | 40 |
| Blade Type | Metal |
| Material Cut | Metal |
| Saw Blade Width | 0.75 in |
| Length | 4 in |
| Saw Blade Type | Reciprocating Saw |
| Thickness | 0.035 in |
| Width | 3/4 in |
| Shank | 1/2 in |
| Tooth Count | 40 |
| Thickness A [Min] | 0.035 in |
| Blade Cutting Material | Bi-Metal |
| Progressive Blade Tooth Spacing | No |
| Teeth Per Inch | 10 |
| Blade Thickness | 0.035 in |
| Blade Length | 4 in |
| Weight | 0.13 LB |
| EAN or UPC | 45242082742 |

