- 3 5/8 in Length
- 18 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.
features
- Double relief angle reduces tooth stress for long life
- 1/2 in. universal tang fits all SAWZALL
- Precision forming process creates sharper teeth for fast cutting
- Matrix II bi-metal teeth for greater durability
| Length | 3 5/8 in |
| Tooth Count | 65 |
| Thickness | 0.035 in |
| Blade Type | Multi-Material |
| Material Cut | Multi-Purpose |
| Saw Blade Type | Reciprocating Saw |
| Width | 5/16 in |
| Teeth Per Inch | 18 |
| Blade Thickness | 0.035 in |
| Blade Length | 3.625 in |
| Shank | 1/2 in |
| Thickness A [Min] | 0.035 in |
| Blade Cutting Material | Bi-Metal |
| No. of Teeth | 65 |
| Saw Blade Width | 0.313 in |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.07 LB |
| EAN or UPC | 45242082810 |

