- 9 in Length
- 14 Teeth Per Inch
- Multi-Material Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| Material Cut | Multi-Purpose |
| Width | 3/4 in |
| Shank | 1/2 in |
| Length | 9 in |
| Blade Cutting Material | Bi-Metal |
| Teeth Per Inch | 14 |
| Progressive Blade Tooth Spacing | No |
| Thickness | 0.035 in |
| Thickness A [Min] | 0.035 in |
| Blade Length | 9 in |
| Saw Blade Width | 0.75 in |
| No. of Teeth | 126 |
| Blade Thickness | 0.035 in |
| Blade Type | Multi-Material |
| Saw Blade Type | Reciprocating Saw |
| Tooth Count | 126 |
| Weight | 0.32 LB |
| EAN or UPC | 45242082889 |

