- 12 in Length
- 10/14 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- 5 blades per pouch
- Matrix II bi-metal teeth for greater durability
| Width | 3/4 in |
| Blade Length | 12 in |
| Blade Thickness | 0.035 in |
| Progressive Blade Tooth Spacing | Yes |
| Saw Blade Type | Reciprocating Saw |
| Thickness | 0.035 in |
| Saw Blade Width | 0.625 in |
| Shank | 1/2 in |
| No. of Teeth | 144 |
| Material Cut | Wood |
| Blade Type | Wood |
| Tooth Count | 144 |
| Blade Cutting Material | Bi-Metal |
| Length | 12 in |
| Teeth Per Inch | 10/14 |
| Thickness A [Min] | 0.035 in |
| Weight | 0.37 LB |
| EAN or UPC | 45242082926 |

