- 9 in Length
- 7 Teeth Per Inch
- Medium Metal Blade Type
description
- The MILWAUKEE® TORCH with Carbide Teeth next generation 8tpi Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. The MILWAUKEE® SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. Milwaukee TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar, stainless steel, and high strength alloys. The large gullets give this blade easy chip ejection while delivering fast cutting in thick metals. Available in 1, 3, and 5 packs. This Milwaukee Sawzall Blade is the best solution for thick and extreme metal cutting applications with material thickness 3/16" and greater.
features
- Carbide teeth for 50X life over bi-metal recip blades
- Cuts black pipe, angle iron, rebar, stainless steel, and more
- 8 TPI for fast, smooth cuts in thick and extreme metals
- Carbide teeth for longer life, greater material versatility, and faster cuts
- 1in tall blade for better durability
- 1/2" universal tang
- Large tooth gullets for easy material ejection
- Available in 1, 3 and 5PKs
- 9” 25PKs
- Made in USA
- 1 in. tall body for demolition
| Thickness | 0.05 in |
| Width | 1 in |
| Blade Cutting Material | Carbide |
| Length | 9 in |
| Material Cut | Medium Metal |
| Blade Length | 9 in |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Type | Medium Metal |
| Teeth Per Inch | 8 |
| Thickness A [Min] | 0.05 in |
| No. of Teeth | 63 |
| Saw Blade Width | 1 in |
| Tooth Count | 63 |
| Blade Thickness | 0.05 in |
| Weight | 0.17 LB |
| EAN or UPC | 45242520787 |

