- 9 in Length
- 5 Teeth Per Inch
- Wood/Plywood/Composites Blade Type
description
- The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
features
- Carbide technology + best tooth design = longest life
- Carbide teeth for 30X life in nail-embedded wood and residential materials
- 5 TPI for fast aggressive cuts
- Nail Guard™ allows users to rip nails not teeth.
- Fang Tip™ for fastest plunging
- Optimized for cordless - 25% more cuts per charge
| Length | 9 in |
| Width | 1 in |
| Blade Type | Wood/Plywood/Composites |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 45 |
| Thickness A [Min] | 0.05 in |
| Blade Thickness | 0.05 in |
| No. of Teeth | 45 |
| Saw Blade Width | 1 in |
| Teeth Per Inch | 5 |
| Blade Cutting Material | Carbide |
| Material Cut | Wood/Plywood/Composites |
| Blade Length | 9 in |
| Thickness | 0.05 in |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.151 LB |
| EAN or UPC | 45242483723 |

