- 6 in Length
- 7 Teeth Per Inch
- Medium Metal Blade Type
description
- The MILWAUKEE® TORCH™ with Carbide Teeth for Thick Metal SAWZALL® Blade cuts longer, cuts more, and cuts faster. This carbide SAWZALL® blade is designed with Carbide Teeth for longer life vs. bi-metal blades in black iron, rebar, stainless steel, cast iron, and more. The 8 TPI design is ideal for fast, smooth cuts in thick metals.
features
- Longer Life in Thick Metals.
- Designed with Carbide Teeth for longer life vs. bi-metal blades in thick metal applications
- 8 TPI for fast, smooth cuts in thick metals
- Cuts black pipe, angle iron, rebar, stainless steel, cast iron and more
- Large tooth gullets for easy material ejection
- 1in tall blade for better durability
- 1/2" Universal Tang
- Made in USA
- Available in 6", 9" and 12" lengths in 1PKs, 3PKs, 5PKs and 25PKs
| Teeth Per Inch | 8 |
| Material Cut | Medium Metal |
| Length | 6 in |
| Blade Cutting Material | Carbide |
| Thickness A [Min] | 0.05 in |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Reciprocating Saw |
| Width | 1 in |
| Tooth Count | 42 |
| Saw Blade Width | 1 in |
| Blade Type | Medium Metal |
| No. of Teeth | 42 |
| Blade Thickness | 0.05 in |
| Thickness | 0.05 in |
| Blade Length | 6 in |
| Weight | 0.03 LB |
| EAN or UPC | 45242520831 |

