- 9 in Length
- 7 Teeth Per Inch
- Medium Metal Blade Type
description
- The MILWAUKEE® AX™ with Carbide Teeth for Nail Embedded Wood SAWZALL® Blade cuts longer, cuts more, and cuts faster. This reciprocating saw blade is designed with Carbide teeth for longer life vs. bi-metal blades resulting in 1,000 more cuts in nail-embedded wood. Nail Guard™ allows users to Rip Nails Not Teeth while the Fang Tip™ design allows the fastest plunge cutting in nail-embedded wood.
features
- 1,000 More Cuts in Nail Embedded Wood
- Carbide Technology + Best Tooth Design = Longest Life
- Carbide Teeth for 30X Life in Nail-Embedded Wood and Residential Materials
- Fang Tip™ design for fastest plunge cutting in nail embedded wood
- Nail Guard™ allows users to Rip Nails Not Teeth.
- Optimized for Cordless. 25% More Cuts per Charge
- Made in the USA
- Available in 6", 9", and 12" lengths in 1PKs, 3PKs, and 5PKs
| Thickness A [Min] | 0.05 in |
| Length | 9 in |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 45 |
| Saw Blade Width | 0.75 in |
| Thickness | 0.05 in |
| Blade Length | 9 in |
| Material Cut | Medium Metal |
| No. of Teeth | 45 |
| Saw Blade Type | Reciprocating Saw |
| Blade Type | Medium Metal |
| Blade Thickness | 0.05 in |
| Blade Cutting Material | Carbide |
| Width | 3/4 in |
| Teeth Per Inch | 7 |
| Weight | 0.35 LB |
| EAN or UPC | 45242521081 |

