- 6 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® TORCH™ with Carbide Teeth for Medium Metal cuts longer, cuts more, cuts faster. This carbide reciprocating saw blade is designed with Carbide Teeth for longer life vs. bi-metal blades in EMT conduit, Strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Unistrut, and Galvanized Steel. This Milwaukee® 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability.
features
- Longer Life, Smooth Cuts in Conduit and Strut.
- Designed with Carbide Teeth for longer life vs. bi-metal blades in medium Metal applications
- Longer Life in Conduit and strut
- Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel strut, and Copper.
- Optimized Carbide teeth design for smooth cuts and enhanced durability
- Large tooth gullets for easy material ejection
- 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
- 1/2" Universal Tang
- Made in USA
- Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
| Saw Blade Type | Reciprocating Saw |
| Teeth Per Inch | 10 |
| Blade Thickness | 0.05 in |
| Blade Length | 6 in |
| Tooth Count | 60 |
| Material Cut | Medium Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Cutting Material | Carbide |
| Saw Blade Width | 1 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242605415 |

