The MILWAUKEE® TORCH with Carbide Teeth next generation 8tpi Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. The MILWAUKEE® SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. Milwaukee TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar, stainless steel, and high strength alloys. The large gullets give this blade easy chip ejection while delivering fast cutting in thick metals. Available in 1, 3, and 5 packs. This Milwaukee Sawzall Blade is the best solution for thick and extreme metal cutting applications with material thickness 3/16" and greater.
features
Carbide teeth for 50X life over bi-metal recip blades
Cuts black pipe, angle iron, rebar, stainless steel, and more
8 TPI for fast, smooth cuts in thick and extreme metals
Carbide teeth for longer life, greater material versatility, and faster cuts
1in tall blade for better durability
1/2" universal tang
Large tooth gullets for easy material ejection
Available in 1, 3 and 5PKs
9” 25PKs
Made in USA
1 in. tall body for demolition
Thickness A [Min]
0.05 in
Teeth Per Inch
8
Material Cut
Medium Metal
Saw Blade Type
Reciprocating Saw
Blade Type
Medium Metal
Thickness
0.05 in
Width
1 in
Tooth Count
84
Blade Length
12 in
Blade Cutting Material
Carbide
Blade Thickness
0.05 in
Saw Blade Width
1 in
No. of Teeth
84
Progressive Blade Tooth Spacing
No
Length
12 in
Weight
0.28 LB
EAN or UPC
45242520886
We're here for you
with Service Centers across the country - We have your back