- 12 in Length
- 10 Teeth Per Inch
- Multi-Material Blade Type
description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- Optimized tooth design for speed and durability
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Optimized tooth design providing 2X more life than our previous generation
- SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
| Tooth Count | 120 |
| Blade Thickness | 0.02 in |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Multi-Purpose |
| Length | 12 in |
| Blade Cutting Material | Bi-Metal |
| No. of Teeth | 120 |
| Teeth Per Inch | 10 |
| Saw Blade Width | 1 in |
| Blade Type | Multi-Material |
| Thickness A [Min] | 0.02 in |
| Blade Length | 12 in |
| Width | 1 in |
| Progressive Blade Tooth Spacing | No |
| Thickness | 0.02 in |
| Weight | 0.7 LB |
| EAN or UPC | 45242222810 |

