- 12 in Length
- 18 Teeth Per Inch
- Metal Blade Type
description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- Optimized tooth design for speed and durability
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
| Tooth Count | 216 |
| Material Cut | Metal |
| Blade Thickness | 0.042 in |
| Thickness | 0.042 in |
| Teeth Per Inch | 18 |
| No. of Teeth | 216 |
| Length | 12 in |
| Blade Cutting Material | Bi-Metal |
| Blade Type | Metal |
| Width | 1 in |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 12 in |
| Thickness A [Min] | 0.042 in |
| Saw Blade Type | Reciprocating Saw |
| Saw Blade Width | 1 in |
| Shank | 1/2 in |
| Weight | 0.7 LB |
| EAN or UPC | 45242083107 |

