- 9 in Length
- 24 Teeth Per Inch
- Metal Blade Type
description
- The ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
features
- Optimized tooth design for speed and durability
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
| Blade Cutting Material | Bi-Metal |
| Thickness A [Min] | 0.035 in |
| Tooth Count | 216 |
| Teeth Per Inch | 24 |
| Blade Type | Metal |
| No. of Teeth | 216 |
| Blade Thickness | 0.035 in |
| Material Cut | Metal |
| Saw Blade Width | 1 in |
| Width | 1 in |
| Thickness | 0.035 in |
| Blade Length | 9 in |
| Length | 9 in |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Reciprocating Saw |
| Weight | 0.55 LB |
| EAN or UPC | 45242295623 |

