- 9 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH™ with NITRUS CARBIDE™ for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.
features
- Unmatched Life in Conduit and Strut.
- NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
- Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting.
- 2X Life over Carbide Teeth Blades
- Consistent speed over time in medium thickness metals
- Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
- 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
- 1/2" Universal Tang
- Made in USA
- Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
| Blade Length | 9 in |
| Saw Blade Type | Reciprocating Saw |
| Saw Blade Width | 1 in |
| Blade Thickness | 0.05 in |
| Tooth Count | 90 |
| Material Cut | Medium Metal |
| Teeth Per Inch | 10 |
| Blade Cutting Material | Carbide |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.11 LB |
| EAN or UPC | 45242854653 |

