- 12" 10TPI The TORCH with NITRUS Carbide Teeth for Medium Metal 1PK
description
- The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH™ with NITRUS CARBIDE™ for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL® blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.
features
- Unmatched Life in Conduit and Strut.
- NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
- Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting.
- 2X Life over Carbide Teeth Blades
- Consistent speed over time in medium thickness metals
- Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
- 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
- 1/2" Universal Tang
- Made in USA
- Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
| Weight | 0.15 LB |
| EAN or UPC | 45242854660 |

