The MILWAUKEE® AX™ with NITRUS™ Carbide SAWZALL® Blade for Wood with Nails & Screws delivers unmatched life and the fastest cuts. Our blade provides up to 2X life vs standard Carbide Teeth, limiting the need for blade changes when cutting various materials. This blade features an aggressive 5TPI design with specialized teeth to deliver fast cuts in wood and best-in-class durability in tough fasteners and roofing materials. NAIL GUARD™ allows users to rip nails, not teeth. FANG TIP™ provides the quickest plunge cuts of any wood blade on the market. The AX™ with NITRUS™ Carbide for Wood with Nails & Screws is ideal for residential remodeling and demolition jobs. It is available in 6”, 9”, and 12” blade lengths in 1, 3, and 5 packs.
features
Unmatched Life in Nails and Screws
Up to 2X life vs. Carbide blades in Wood with Nails
Fastest cuts with NITRUS™ Carbide technology
Maximum durability in the toughest fasteners
Cuts through the most difficult demolition materials
NAIL GUARD™ rips nails not teeth
FANG TIP™ design for fastest plunge cutting in nail embedded wood
Ideal for residential remodel and demolition jobs
Assembled Width
1 in
Assembled Height
0.05 in
Assembled Length
6 in
Blade Length
6 in
Assembled Weight
0.72 lb
Material
Carbide
Depth
6 in
Weight
0.719 LB
EAN or UPC
45242375004
We're here for you
with Service Centers across the country - We have your back