- 6 in Length
- 5-8 Teeth Per Inch
- Wood Blade Type
description
- The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 6 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade.
features
- Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
- Fang tip ™: ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II bi-metal teeth for greater durability
| Blade Cutting Material | Bi-Metal |
| Blade Length | 6 in |
| Material Cut | Wood |
| Thickness A [Min] | 0.062 in |
| Length | 6 in |
| Blade Type | Wood |
| Shank | 1/2 in |
| Saw Blade Width | 1 in |
| Thickness | 0.062 in |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | No |
| Body Type | Straight |
| Teeth Per Inch | 5/8 |
| Tooth Count | 8 |
| No. of Teeth | 8 |
| Width | 1 in |
| Blade Thickness | 0.062 in |
| Weight | 1.83 LB |
| EAN or UPC | 45242082285 |

