- 9 in Length
- 5/8 Teeth Per Inch
- Wood Blade Type
description
- The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for cutting into walls that contain wood, nails, plaster and aluminum.
features
- 5/8 TPI, 9 in. length, bi-metal construction
- 1/2 in. universal tang fits all SAWZALL
- Great for demolition work - cut into walls that contain wood, nails, plaster, and aluminum
- 25 blades per pouch
| Blade Cutting Material | Bi-Metal |
| Blade Thickness | 0.062 in |
| Length | 9 in |
| Width | 1 in |
| Body Type | Straight |
| Saw Blade Type | Reciprocating Saw |
| No. of Teeth | 8 |
| Material Cut | Wood |
| Teeth Per Inch | 5/8 |
| Blade Length | 9 in |
| Saw Blade Width | 1 in |
| Shank | 1/2 in |
| Thickness A [Min] | 0.062 in |
| Thickness | 0.062 in |
| Progressive Blade Tooth Spacing | Yes |
| Blade Type | Wood |
| Tooth Count | 8 |
| Weight | 3.16 LB |
| EAN or UPC | 45242082292 |

