- 9 in Blade Length
- 0.05 in Blade Thickness
description
- The MILWAUKEE® 9" 7 TPI AX™ with Carbide Teeth SAWZALL® Blade is engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blade on the market. This new blade delivers 50X longer life over standard bi-metal blades and 2X faster cutting than other carbide blades. The AX™ with Carbide Teeth features optimized carbide tipping technology for extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. The AX™ with Carbide Teeth features Nail Guard™ to Rip Nails Not Teeth, delivering extreme durability and a Fang Tip™ Design for the fastest plunging on any wood cutting blade on the market. The AX™ with Carbide Teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
features
- 1" tall profile for TOUGH, STRAIGHT CUTS
- 25% more carbide per tooth for longest life
- 7 TPI for fast efficient cutting in thick and extreme metals
- Carbide teeth for longer life and greater versatility
| Blade Thickness | 0.05 in |
| Blade Type | The AX SAWZALL |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Wood |
| Blade Length | 9 in |
| Blade Material | Carbide |
| Weight | 2.67 LB |
| EAN or UPC | 45242592975 |

