- 12 in Length
- 8/12 Teeth Per Inch
- All Purpose Blade Type
description
- The thin Kerf metal-cutting blades with the double duty upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- Matrix II bi-metal teeth for greater durability
- Material, blade geometry and heat treating are designed to maximize general purpose cutting performance
| Thickness A [Min] | 0.05 in |
| Tooth Count | 120 |
| Thickness | 0.05 in |
| Progressive Blade Tooth Spacing | Yes |
| Length | 12 in |
| Width | 3/4 in |
| Blade Type | All Purpose |
| Saw Blade Type | Reciprocating Saw |
| Blade Length | 12 in |
| Blade Thickness | 0.05 in |
| Teeth Per Inch | 8/12 |
| No. of Teeth | 120 |
| Material Cut | All-Purpose |
| Saw Blade Width | 0.75 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.1 LB |
| EAN or UPC | 45242256266 |

